Learn More
Merck Millex™-FG Syringe Filter Unit, Hydrophobic PTFE, 0.2 μm
Features a hydrophobic Fluoropore™ (PTFE) membrane. Millex™-FG Syringe Filter, 0.20μm, Hydrophobic PTFE provides broad chemical compatibility and is ideal for filtering samples in organic solvents or to prevent back-streaming of atmospheric moisture in venting applications.
Brand: Merck SLFGL25BS
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Luer outlet, ethylene oxide sterilized | |
Sterilizing Gases, vacuum line protection, venting sterile containers, sterilizing and clarifying organic solutions | |
0.2 μm | |
3.9 cm2 | |
PVC | |
Male Luer-Lok™ | |
Millex™ | |
100 mL |
Single-use | |
PTFE (Membrane), Polypropylene (Housing) | |
Non-sterile | |
Analytical sample prep | |
Female Luer-Lok™ | |
5.2 bar (75 psi) | |
50Pack | |
2.5 cm |