missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
260.00 € - 3275.00 €
Specifications
Disposable | Single-use |
---|---|
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | Analytical sample prep |
Temperature (Metric) Max | 45°C |
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Filter Code | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Outlet Style | Filter Code | Quantity | Price | Quantity & Availability | ||
10044470
|
Merck
SLLHR04NL |
4.0 mm | Male Luer slip, stepped | LH | 100Pack |
260.00 €
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
10166082
|
Merck
SLLHC13NL |
13 mm | Male Luer slip | LH | 100Pack |
460.00 €
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
10022193
|
Merck
SLLHH13NK |
13 mm | Male Luer slip | LH | 1000Pack |
3275.00 €
Pack of 1000 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
10636151
|
Merck
SLCRT13NL |
13 mm | Tube outlet | LCR | 100Pack |
580.00 €
Pack of 100 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
10288282
|
Merck
SLLHC25NS |
25 mm | Male Luer slip | LH | 50Pack |
395.00 €
Pack of 50 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
16339055
|
Merck
SLCR033NB |
33 mm | Male Luer slip | LCR | 250 |
1170.00 €
Pack of 250 |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||
10379730
|
Merck
SLCR013NL |
13 mm | Male Luer slip | LCR | 100Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10298230
|
Merck
SLCR013NK |
13 mm | Male Luer slip | LCR | 1000Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:- Ion chromatography certified
- Low level of IC extractables, optimizing background levels in sensitive IC analyses
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications
Single-use | |
Non-sterile | |
45°C |
0.45 μm | |
Analytical sample prep |