missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreen™ Carrier Racks
For radionucleotide counting by transfer of individual filters to tubes
790.00 €
Specifications
For Use With (Application) | Radionucleotide counting by transfer of individual filters to tubes |
---|---|
Quantity | 1/Pk. |
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Price | Quantity & Availability | |||||
10741811
|
Merck
MACR08124 |
Carrier Rack Assemblies for 4mL Vials |
790.00 €
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10507492
|
Merck
MACR81275 |
Carrier rack for 12 x 75mm tubes |
790.00 €
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
10751811
|
Merck
MACR08127 |
Carrier rack for 7mL vials |
790.00 €
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
|||||
Description
- Carrier racks hold sample collection containers in place; available for 4mL vials, 7mL vials, or 12 x 75mm tubes (12 racks per carrier rack assembly)
Specifications
Radionucleotide counting by transfer of individual filters to tubes | |
1/Pk. |