missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MultiScreenHTS 96-Well Filter Plates
Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA
Brand: Merck MSIPN4B10
Code : 73
Additional Details : Weight : 3.17510kg
Specifications
ANSI, SBS | |
Hydrophobic PVDF | |
0.45 μm | |
Opaque | |
96 | |
0.28cm2 | |
0.5 x 3.36 x 0.56 in. (1.28 x 8.55 x 1.44 cm) | |
8.55 cm |
Standard | |
8 x 12 | |
Low Binding | |
Barex | |
Non-sterile | |
Avidin biotin linkages, DNA-binding proteins, protein binding, PAMPA | |
1.28 cm | |
1.44 cm |