missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Pellicon™ XL Filters, Durapore™ Membranes - Hydrophilic PVDF
Polypropylene cassettes with Durapore membrane
POA
Specifications
Dimensions (L x W) | 7.4 x 1.2 in. (18.8 x 3cm) |
---|---|
For Use With (Application) | Protein purification, analytical sample preparation |
Filter Type | Microfiltration |
Filtration Area | 50 cm2 |
Format | Cassette |
Description
Durapore DVPP
Suitable for harvesting cell cultures or colloidal suspensions
Durapore GVPP
Recommended for harvesting and washing colloidal suspensions, bacterial cells; clarification of protein solutions and viral cultures
Durapore HVMP
Used to harvest and wash colloidal suspensions as well as cell and viral cultures; and to clarify protein solutions and viral cultures
Durapore VVPP
For the clarification of cell lysates, protein solutions and viral cultures
Specifications
7.4 x 1.2 in. (18.8 x 3cm) | |
Microfiltration | |
Cassette | |
Hydrophilic | |
18.8 cm | |
1.5 to 9 continuous, 1 to 11 cleaning | |
0.5 oz. | |
15 mL | |
3 cm |
Protein purification, analytical sample preparation | |
50 cm2 | |
Pellicon™ XL device and Labscale™ TFF system, Pellicon™ XL 50 microfiltration cassettes | |
7.4 in. | |
5.5 bar | |
0.03 to 0.05L/min. | |
3.2 mL | |
1.2 in. |