missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Stainless Steel Pressure Filter Holders, 47 mm
These filter holders are ideal for ultracleaning or sterilizing batch volumes of liquids. The cylindrical barrel holds 100 mL (or 340 mL) of liquid, which is filtered by externally applied gas pressure through a suitable filter supported on the holder base.
2650.00 € - 3325.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | Stainless Steel |
Sterility | Non-sterile |
Filtration Area | 11.3 cm2 |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
10412521
|
Merck
XX4004700 |
100 mL | 29.2 cm (100 mL holder), 53.3 cm (340 mL holder) |
2650.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
10228300
|
Merck
XX4004740 |
340 mL | 53.3 cm |
3325.00 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
Features & Benefits:- Filter holder has reservoir to hold 100 mL (or 340 mL) of liquid for batch filtration
- Autoclavable with membrane in place for sterile filtration
Applications: Batch Filtration
Specifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |
Stainless Steel | |
11.3 cm2 | |
7 cm |