missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck PureProteome™ Magnetic Stands
Rapidly and easily isolate magnetic particles
990.00 €
Specifications
Quantity | 1 Pack |
---|---|
For Use With (Application) | Purification with Magnetic beads |
Type | Magnetic Stand |
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
11760644
|
Merck
LSKMAGS08 |
Magnetic Stand | 8 x 1.5 or 2 mL Tubes |
990.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
12561219
|
Merck
LSKMAGS15 |
Magnetic Stand | 2 x 15 mL Conical Tubes |
990.00 €
Each |
Estimated Shipment: 11-06-2024
Log in to see stock. |
||||
Description
PureProteome Magnetic Stand
- Isolate magnetic particles from up to eight 1.5 or 2.0mL tubes
- Features removable magnet bar and unique vortex interface
- Vortex interface engages with a 3.5 in. (8.89cm) dia. flat top vortex mixer to enable thorough mixing without having to remove tubes from the stand
- For use with PureProteome Magnetic Beads in affinity purifications
- Features a strong trapezoidally-shaped magnet for efficient capture of up to 750μL of PureProteome magnetic beads
- Angled stand securely holds two 15mL conical tubes for easy pipetting and viewing
Purification with magnetic beads
Specifications
1 Pack | |
Purification with Magnetic beads | |
Magnetic Stand |