missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Replacement Parts for Swinnex™ Filter Holders
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
83.75 € - 335.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Sterility | Non-sterile |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10420781
|
Merck
SX0004701 |
Base O-ring |
92.30 €
Pack of 5 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10400401
|
Merck
SX0002501 |
Silicone Gaskets, Diameter: 25 mm |
198.00 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10490391
|
Merck
SX0001301 |
Silicone Gaskets, For EMD Millipore 13 mm Swinnex filter holder |
83.75 €
Pack of 100 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10360211
|
Merck
XX1104707 |
O-ring |
93.95 €
Pack of 10 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
10678261
|
Merck
XX2702510 |
Support Screen |
335.00 €
Pack of 30 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
|||||
Description
Use to ultraclean or sterilize small volumes of liquids dispensed by syringe
Connect Swinnex 47mm with tubing to pressurized reservoir or automatic filling machine for filtering larger volumes.
Specifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |