missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Silver Membrane Filter, 0.45 μm
Excellent chemical and temperature resistance
Brand: Merck AG4502550
879.35 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Silver Membrane Filter, 0.45 μm, 25 mmSpecifications
Not Autoclavable | |
Pure Metallic Silver | |
Non-sterile | |
For air monitoring of carbon black, coal tar products, coke oven emissions, and silica; for crystalline silica analysis by X-Ray diffraction techniques; for collecting airborne contaminants; for applications involving aggressive fluids and/or high temperatures | |
50/Pk. | |
Filter Membranes | |
25 mm |
Screen Filter | |
0.45 μm | |
>1.3 mL/min x cm2 | |
50Pack | |
55 μm | |
Hydrophilic | |
25 mm |