missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Swinnex Filter Holders
Accessories for filter holders for sample preparation.
144.00 € - 819.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Sterility | Non-sterile |
Type | Laboratory Filter Holders or Cyclones |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10588622
|
Merck
SX0002500 |
25 mm |
314.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||||
10588432
|
Merck
SX0001300 |
13 mm |
144.00 €
Pack of 10 |
Estimated Shipment: 30-04-2024
Log in to see stock. |
|||||
10702911
|
Merck
SX0004700 |
47 mm |
819.00 €
Pack of 8 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
Description
Ultraclean or sterilize small volumes of liquids dispensed by syringe
Make your own syringe filter! Swinnex filter holders give you the flexibility to select the membrane type and diameter that are most appropriate for your application. For sterile filtration, autoclave you Swinnex filter holders with the membrane in place. Ultraclean or sterilize small volumes of liquids dispensed by a syringe or install in-line to filter larger volumes.Features & Benefits:
- Available in three sizes for a range of process volumes
- Autoclavable with filter in place for sterile filtration
Specifications
Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones |