missing translation for 'onlineSavingsMsg'
Learn More

Merck Ultrafree™-CL Centrifugal Filters

Fast, convenient sample preparation; very low hold-up volumes (10μL)

Brand:  Merck UFC40SV25

Code : 72

Additional Details : Weight : 1.58760kg

 View more versions of this product

Product Code. 10025411

Quantity Price
1 185.64 € / Pack of 25
6 172.80 € / Pack of 25
Estimated Shipment: 20-01-2022

Add to basket


Description

Description

Fast, convenient sample preparation; very low hold-up volumes (10μL)

Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutions
Specifications

Specifications

0.5 mL
Durapore
Non-sterile
Centrifugal Filters
5/8 in.
31/32 in.
0.8 cm2
25Pack
Yes
5 μm
PVDF
Dark Green
16.3 mm
77 mm
5,000 xG
Videos
SDS
Documents
Certificates
Special Offers

Special Offers