missing translation for 'onlineSavingsMsg'
Learn More

Merck Ultrafree™-MC Centrifugal Filters

Ideal centrifugal filter for protein extraction, protein purification and sample prep. Ultrafree-MC Centrifugal Filter is a single-use, disposable filter.

Brand:  Merck UFC30LG25

Code : 71

Additional Details : Weight : 0.10000kg

Product Code. 10065331

  • 309.00 € / Pack of 25
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Ideal centrifugal filter for protein extraction, protein purification and sample prep. Ultrafree-MC Centrifugal Filter is a single-use, disposable filter.

Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 µm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).
  • Five different pore sizes from 0.1 to 5.0 µm
  • Pre-sterilized units also available
  • Fast filtration and highly reproducible performance
  • Use in fixed-angle rotors for 1.5 mL tubes

Applications

  • Removal of particles and precipitates from aqueous and some solvent-based samples
  • Ideal for use with protein and nucleic acid solutions
Specifications

Specifications

Single-use
0.2 μm
0.2 cm2
PTFE
0.4 mL
10.6 mm
PTFE
Non-sterile
For removal of particles and precipitates from aqueous and some solvent-based samples
Centrifugal Filters
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers