missing translation for 'onlineSavingsMsg'
Learn More

IDEXX Water Enterolert-E for 100 mL Sample

IDEXX Water Enterolert-E for the detection and quantification of enterococci in 100 mL water samples.

Brand:  IDEXX Water 98-09530-00

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 15991160

  • POA / 200 tests

Estimated Shipment: 11-11-2021

Please to purchase this item. Need a web account? Register with us today!

This item cannot be ordered online because the price is subject to change. Please contact our Product Support team on ??application.customerServicePhone?? for assistance.


Description

Description

  • Easy-to-use
  • Rapid
  • Accurate
  • Method for the detection of enterococci in water
  • Provides quantifiable overnight results
  • Enterolert-E has been developed to correlate with the European Reference Method, ISO 7899-1
Specifications

Specifications

ISO 11133, ISO 17025, AFNOR IDX 33/04-02/15
Powder
IDEXX Quanti-Trays, Vessels, Sealer Plus
200/Pk.
100 mL
Defined Substrate Technology
0.9 kg
Off-white
Water sampling
Plastic Blister Pack
Enumerates up to 2419 enterococci per 100 mL
Store at 2 to 30°C, away from light
24 hr.
Videos
SDS
Documents
Certificates