missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ 384-Well Microbiology PCR Plates
Continuous skirt for compatibility with automated systems
138.00 €
Specifications
Format | Standard |
---|---|
Array | 16 x 24 |
For Use With (Equipment) | Automated systems |
Skirt Style | Skirted |
Material | Polypropylene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
10023927
|
Eppendorf™
0030129342 |
Clear |
138.00 €
Pack of 10 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
10267467
|
Eppendorf™
0030129350 |
Blue |
138.00 €
Pack of 10 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
Description
- Skirted for bar code
- Stackable
- Within SBS footprint recommendations
- Ideal for most common 384-well thermocyclers, particularly for Eppendorf Mastercycler™ Pro 384
- 45 to 40μL max. well volume
Specifications
Standard | |
Automated systems | |
Polypropylene | |
384 | |
10/Pk. |
16 x 24 | |
Skirted | |
40 to 45 μL | |
Round Bottom (U-well) |