Learn More
Eppendorf epT.I.P.S.™ BioBased Reloads, Biopur™, Non-Filtered
The epT.I.P.S.™ BioBased pipette tips, ep Dualfilter T.I.P.S.™ BioBased and ep Dualfilter T.I.P.S.™ SealMax™ BioBased filter pipette tips in volumes up to 1250 μL. These pipette tips are made of at least 90% bio-based polypropylene.
Brand: Eppendorf 0030075471
Additional Details : Weight : 0.64500kg
Description
- Improve your laboratory carbon footprint and switch to epT.I.P.S.™ BioBased in the new Eppendorf Reload variants.
- These pipette tips are produced from recycled feedstock in second generation, derived solely from waste and residue streams from vegetable oil production e.g. used cooking oil.
- Reduce your laboratory waste volume - use Reloads instead of disposable Racks.
- Trust the sustainability promise - our production facility is ISCC PLUS (International Sustainability and Carbon Certification) certified to enable traceability along the entire supply chain.
- Pipette tips with ACT (Accountability, Consistency, and Transparency) certification - the independent validation body for sustainability assessment of products.
- Get excellent sample integrity as no slip agents, plasticizers and biocides are used.
- Independent laboratory - Lot-specific purity certificates can be downloaded from Eppendorf website.
- General quality certificates in compliance with standards and general Eppendorf quality items.
- Available in volumes from 10 μL to 1250 μL Long in Reloads for use with epT.I.P.S.™ Box 2.0.
- Available as epT.I.P.S.™ BioBased Biopur™, ep Dualfilter T.I.P.S.™ BioBased PCR clean and sterile, ep Dualfilter T.I.P.S.™ SealMax™ BioBased Biopur™.
Specifications
50 to 1250 μL | |
Sterile | |
Autoclavable | |
103 mm | |
Biopur™ | |
5 Trays (96 Tips/Tray) | |
Pipette Tips | |
Yes | |
epT.I.P.S. |
Non-filtered | |
Colorless | |
4.06 in. | |
ISO 9001, ISO 13485, ISO 14001, ISO 14644-1, EN ISO 8655, Certificate of Quality, Lot Specific Certificates Available | |
Reload Deck | |
480 Tips | |
Dark Green | |
Single-use | |
Polypropylene |