missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ ES Series Combination Lab Refrigerator/Freezer, 230V

Use space in small work areas with the Thermo Scientific™ ES Series Combination Lab Refrigerator/Freezer, designed for routine sample protection.

Brand:  Thermo Scientific™ 263C-AEV-TS

1842.54 EUR valid until 2024-04-30
Use promo code "21741" to get your promotional price.



Code : NEW

Additional Details : Weight : 58.50000kg

Product Code. 12673176

  • 2010.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

Effectively utilize space in small work areas with the Thermo Scientific™ ES Series Combination Lab Refrigerator/Freezer, designed for routine sample protection.

Features:

  • Integrated controller
  • Digital display
  • High and low temperature alarms
  • Standard door locks
  • Low energy consumption
  • Access ports
  • CE marked

Recommended for:

General-purpose lab storage

Note:

Available in 50Hz regions only; not available in North America or other 60Hz regions.

Specifications

Specifications

Combination General Purpose Refrigerator/Freezer
5.615 cu. ft.
159 L
1°C to 11°C
3 (Refrigerator), 1 (Freezer)
Alarm
13
Warranty varies by country, please contact us for details
16.3 in.
41.5 cm
66 in.
28.5 in.
67 cm
24 in.
21.4 in.
18 in.
40.8 cm
230 V
50 Hz
95 kg
3.849 cu. ft.
109 L
-12°C to -20°C
2
Manual
R600A
CE
24 x 21.4 x 66 in. (60 x 54.5 x 168 cm)
17.7 in.
45 cm
26.3 in.
168 cm
72.5 cm
60 cm
16 in.
54.5 cm
45.7 cm
230 V 50 Hz
209.5 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Services