Learn More
Thermo Scientific™ ES Series FMS Lab Refrigerators
Reduce risk of explosion. These lab refrigerators are ideal for storage of potentially flammable material in general laboratory locations with limited space.
POA
Specifications
Temperature Range | 1°C to 11°C |
---|---|
Defrost | Automatic |
Monitoring Options | Alarm |
Voltage | 230 V |
Frequency | 50 Hz |
Description
Reduce risk of accidental explosion and associated sample damage. The new Thermo Scientific™ ES Series FMS Lab Refrigerators are ideal for storing potentially flammable material in general laboratory settings. Household and commercial freezers are not suitable for such material: they have components in their electrical and refrigeration systems that can trigger explosions of flammable air-vapor mixtures inside the unit. These freezers have been constructed without components that could trigger an explosion or fire of the materials inside.
- Integrated controller
- Digital display
- High- and low-temperature alarms
- Door ajar alarm
- Remote alarm contacts
- Standard door locks
- Low energy consumption
- Access ports
- CE/ATEX marked
- Reversible doors
- Hydrocarbon refrigerants
- HCFC and CFC free insulation
Specifications
1°C to 11°C | |
Alarm | |
50 Hz |
Automatic | |
230 V |
FMS units are not designed for use in Class I, Zone 0 or Zone 1 applications which require an explosion-proof unit.