missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva ETFE Capillary Tubing
For use with ÄKTA chromatography systems. Cytiva ETFE Capilary Tubing is available in a range of sizes.
58.00 € - 75.00 €
Specifications
For Use With | ÄKTA Chromatography Systems |
---|---|
Type | Capillary Tubing |
Material | ETFE |
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Overall Length (Metric) | Diameter (Metric) Inner | Price | Quantity & Availability | ||||
10794662
|
Cytiva
19-7435-01 |
2 m | 0.8 mm |
75.00 €
Each |
Estimated Shipment: 30-07-2024
Log in to see stock. |
||||
10722667
|
Cytiva
18-1142-38 |
3 m | 1 mm |
58.00 €
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
11525734
|
Cytiva
18-1119-74 |
2 m | 0.75 mm |
61.00 €
Pack of 2 |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
Description
Ethylenetetra fluoroethylene (ETFE) tubing for the controlled delivery of liquid in chromatography systems.Specifications
ÄKTA Chromatography Systems | |
Capillary Tubing | |
ETFE |