missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ ETFE Color-Coded Low-Pressure Tubing
Brand: Gilson™ 02014-72
Code : Z3
Additional Details : Weight : 0.25000kg
Specifications
Low Pressure Tubing | |
Natural | |
±0.003 in. | |
For Higher Pressure Applications (When Using Aqueous Mobile Phases) Than PTFE, FEP, and PFA | |
15 m | |
250 to 4000 psi | |
80°C |
Autoclavable | |
0 to 14 | |
Ethylene Oxide | |
3.17 mm | |
ETFE | |
-51°C |