missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CleanSpace™ EX Filter Adaptor
Shop All CleanSpace Technology Products
Click to view available options
:
Dimensions (L x W x H): 180 x 100 x 80 mm
Description
- Materials: Plastic casing (Electrically Conductive), silicone seal and steel fasteners and stainless steel springs.
- Easy and quickly fitted and removed from the power unit
Specifications
Specifications
| Product Type | Filter Adaptor |
| For Use With (Equipment) | PAF-1060 |
| Storage Requirements | Store at -10°C to +55°C |
| Dimensions (L x W x H) | 180 x 100 x 80 mm |
| Weight (Metric) | 105 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction