missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Excellence Refractometer
The benchtop refractometer can be used for a variety of applications, measuring almost any sample with high accuracy. With its intuitive operation and a modular workflow, you can easily terminate inaccuracy and generate repeatable results.
POA
Specifications
Type | Refractometer |
---|---|
Sample Type | Liquids |
Display | 7 in. display with color touchscreen |
Scale Type | nD, Brix, Inverted Sugar, Salt, Zeiss |
For Use With (Application) | Measure Brix or Refractive Index of a sample |
Description
- Excellence Refractometer
- Offers fast refractive index measurements in the range with automatic temperature control
- Simple One Click™ Operation enables users to start a complete workflow with one click including sampling, measuring, rinsing, drying, and SOPs.
- The user management system allows for different level of access to be defined, with each user having their own personalized home screen and language.
- Measurement limits can be set for color-coded pass/fail information for accepted and rejected samples.
- Can be upgraded to a dedicated automatic multi-parameter system combining density, refractive index, pH, color, titration and more to save time, increase data quality and prevent any alteration of samples between individual analyses.
Specifications
Refractometer | |
7 in. display with color touchscreen | |
Measure Brix or Refractive Index of a sample | |
CE/CSA | |
4.8 kg | |
7.6 in. | |
8.2 in. | |
8.9 in. | |
DC socket to connect the AC adapter | |
50/60 Hz |
Liquids | |
nD, Brix, Inverted Sugar, Salt, Zeiss | |
Excellence Refractometer with Peltier temperature sensor | |
0.5 mL | |
193 x 208 x 226 mm | |
226 mm | |
192.5 mm | |
208 mm | |
24 V |