missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Excellent Series Water Baths
Protect laboratory and samples, even at high temperatures. Memmert™ Excellent Series Water Baths offer multiple temperature protection through corrosion-resistant stainless steel and precise electronics.
695.00 € - 1725.00 €
Specifications
Controller Type | Fuzzy-supported PID-microprocessor controller |
---|---|
Certifications/Compliance | CE, VDE, GS |
Display | Digital LED |
For Use With (Application) | For mining, food and beverage, temperature control |
Material | Stainless Steel |
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Description | Price | Quantity & Availability | ||||
10024092
|
Memmert™
WNE10 |
10 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10778873
|
Memmert™
WNE7 |
7 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10633913
|
Memmert™
WNE14 |
14 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10195892
|
Memmert™
WNE22 |
22 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10544463
|
Memmert™
WNE29 |
29 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10105282
|
Memmert™
WNE45 |
45 L | w/out Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10424622
|
Memmert™
WPE45 |
45 L | w/Circulation pump |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Fuzzy supported PID microprocessor controller
- Digital display
- 2 x PT100 sensors
- Calibration facility on controller
- Audio and visual alarm
- Over-temperature protection
- Shaking device option
Specifications
Fuzzy-supported PID-microprocessor controller | |
Digital LED | |
Stainless Steel | |
±0.1°C | |
50/60 Hz |
CE, VDE, GS | |
For mining, food and beverage, temperature control | |
95°C | |
230 V |