missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extension bay for tubular shelving, blue, 2000mm x 1000mm x 700mm

Brand:  Manutan A360434

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12872048

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Create a run of shelving as long as you require. Perforated every 62. 5mm for shelf adjustment. Tubular shelves are equipped with welded hooks for easy connection to uprights. Very easy assembly - simple 'click-in' shelves.
  • Five shelves
  • Shelf capacity UDL: 233kg
  • Dimensions (H x W x D): 2000mm x 1000mm x 700mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers