missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extension bay for tubular shelving, grey, 2000mm x 1250mm x 300mm

Brand:  Manutan A360431

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12865558

  • 190.21 € / Each
Estimated Shipment: 18-07-2024
to see stock.
Add to basket

Description

Description

Create a run of shelving as long as you require. Perforated every 62. 5mm for shelf adjustment. Tubular shelves are equipped with welded hooks for easy connection to uprights. Very easy assembly - simple 'click-in' shelves.
  • Five shelves
  • Shelf capacity UDL: 122kg
  • Dimensions (H x W x D): 2000mm x 1250mm x 300mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers