missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Temperature Probe Thermocouple Extension Cable, Miniature
The Temperature Probe Thermocouple Miniature Extension Cable is a 20-gauge (0.032 in. dia.) Thermocouple Wire with PVC/PVC Insulation.
32.95 € - 46.80 €
Specifications
Certifications/Compliance | ANSI |
---|---|
Temperature (Metric) | 105°C |
Type | Thermocouple Probe |
Temperature (English) | 221°F |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11780979
|
Digi-Sense
08505-30 |
3 m |
32.95 €
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
11790979
|
Digi-Sense
08505-35 |
7.5 m |
46.80 €
Each |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||||
Description
- Maximum temperature: 221°F (105°C).
- Each probe comes with color coded ANSI miniconnectors:
- Type J: Black
- Type K: Yellow
- Type T: Blue
- Custom designs or changes to this product are available upon request.
Specifications
ANSI | |
105°C | |
Thermocouple Probe | |
221°F |