missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extra shelf for extra heavy duty shelving, orange, 1830mm x 610mm

Brand:  Manutan 373R201O

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12897696

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

Increase storage space on your extra heavy duty shelving bay. Select the same dimensions (W x D, mm) as the Shelving Bays for the correct size required. Grey beams and chipboard shelf cover.
  • Orange
  • Shelf capacity UDL: 610kg
  • Dimensions (W x D): 1830mm x 610mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers