missing translation for 'onlineSavingsMsg'
Learn More

Manutan Extra tubular shelf for tubular shelving, 1250mm x 600mm

Brand:  Manutan A360729

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12869168

  • 37.75 € / Each
Estimated Shipment: 09-08-2024
to see stock.
Add to basket

Description

Description

Strong and durable additional tubular shelf, equipped with welded hooks for easy connection to uprights. Ideal for storing larger items. Easy click-on system with welded hooks for easy connection to uprights.
  • Grey
  • Shelf capacity UDL: 163kg
  • Dimensions (W x D): 1250mm x 600mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers