missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Extra tubular shelf for tubular shelving, 1250mm x 700mm
Brand: Manutan A360720
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Strong and durable additional tubular shelf, equipped with welded hooks for easy connection to uprights. Ideal for storing larger items. Easy click-on system with welded hooks for easy connection to uprights.- Grey
- Shelf capacity UDL: 139kg
- Dimensions (W x D): 1250mm x 700mm