missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Organ Culture Dish
Vacuum-gas plasma tissue culture treated polystyrene dish
Brand: Falcon™ 353037
Code : NEW
Additional Details : Weight : 4.29300kg
Description
- Flat, optically clear polystyrene surfaces for distortion-free microscopic visualization of cells
- Uniform surface chemistry created by vacuum-gas plasma treatment promotes cell attachment
- Improved handling of small dishes with the unique Easy-Grip design
- Nonpyrogenic
- Sterilized by gamma irradiation
- Packaged in peel-open, medical-style bags
- Crystal-grade virgin polystyrene
- Standard Tissue Culture (TC), Corning™ PrimariaTM surface treatment and non-TC-treated polystyrene available
Designed for cell culture
- Flat, distortion-free optics
- Lids designed for optimal gas exchange
- Stacking rings allow for easier stacking and handling
- Vacuum-gas plasma treatment permanently and consistently modifies the cell growth surface
- Standard tissue culture surface is hydrophilic and contains a variety of negatively charged functional groups that support cell attachment and spreading
- Corning Primaria tissue culture surface additionally incorporates nitrogen-containing functional groups and has been shown to support improved attachment, spreading, and differentiation of some cell types
Order Info
Packed in sleeves of 20.
Specifications
Round | |
Sterile | |
Cell Culture Petri Dish | |
20/Pk. | |
60 mm |
2.45 cm2 | |
Cell Culture | |
500/Cs. | |
15 mm |