missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Comfort Nitrile Gloves
Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder free and latex-free with a beaded fit and textured fingers.
34.45 €
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15662367
|
Fisherbrand™
|
X-Large |
34.45 €
Pack of 180 |
In Stock
Log in to see stock. |
|||||
View alternative products » | |||||||||
Description
Choose a glove with enhanced comfort and tactile sensitivity. Fisherbrand™ Comfort Nitrile Gloves are powder-free and latex-free with a beaded fit and textured fingers.
- Powder free, latex-free
- Exceptional fit, feel and durability
- Ambidextrous with textured fingers and beaded cuff
- Tested for use with chemotherapy drugs.
- Nonsterile
- Length: 9.5 in. (24.1 cm)
- Palm Thickness: 2.8 mil (0.07 mm)
- Finger Thickness: 3.5 mil (0.09 mm)
- Blue
- 200 gloves/box