Learn More
Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor for Sorvall™ Legend™ X1, XT
Process samples up to 100mL with the six-place capacity Thermo Scientific™ Fiberlite™ F15-6 x 100y Fixed-Angle Rotor.
Brand: Thermo Scientific™ 75003698
2581.60 EUR valid until 2024-12-31
Use promo code "21988" to get your promotional price.
Code : 51
Additional Details : Weight : 5.49000kg
Description
Process samples up to 100mL with the six-place capacity Thermo ScientificTM FiberliteTM F15-6 x 100y Fixed-Angle Rotor.
- Reduced run-times with higher G-forces achieved with lightweight carbon fiber rotors
- Corrosion-and fatigue-resistant design that ensures structural integrity
- Backed by a 15-year warranty
- Capacity: 6 × 100mL
- Max. speed/RCF: 15,000rpm/24,652 x g†
Ordering Information:
Tube Adapters for F15-6x100 Rotor sold separately. O-ring Refresher Kit (021-069-031) is also available; contact your sales representative for information.
Compatible with:
Thermo Scientific Sorvall™ Legend™ X1, Sorvall Legend XT, Sorvall ST 16, Sorvall ST 40, Multifuge™ X1, Multifuge™ X3, Megafuge 16, Megafuge 40, SL 16, SL 40 Series, Eppendorf™ 5810/5804 Series and Thermo Scientific Nalgene™ bottles.
Recommended for:
Pelleting bacteria or yeast cells and for purifying nucleic acids and cells.
Note:
†Performance may vary by centrifuge model
Specifications
Fiberlite F15-6 x 100y Fixed Angle Rotor | |
6 x 100 mL | |
15,000 rpm | |
1536 | |
38 mm | |
25° | |
Energy efficient, less waste |
Fixed Angle Rotor | |
24,652 x g | |
2.5 cm | |
105 mm | |
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges | |
Yes |