Learn More
Thermo Scientific™ Fiberlite™ F15-8 x 50cy Fixed Angle Rotor
Pellet fractional samples with high RCF using this fixed angle rotor.
3465.00 €
Specifications
Type | Fixed Angle Rotor |
---|---|
Capacity | 8 x 50 mL |
Radius (Metric) | 104 mm |
K Factor | 1381 |
Max. Tube Length | 121 mm |
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Capacity | Max. Speed | Max. RCF | Price | Quantity & Availability | ||
10185704
|
Thermo Scientific™
75003663 |
Thermo Scientific Sorvall Legend XT/XF, Sorvall Legend X1, Multifuge X3/X3F, Multifuge X1 and SL 40F Centrifuges | 8 x 50 mL | 14,500 rpm | 24,446 x g |
3465.00 €
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Pellet fractional samples with high RCF using the Thermo ScientificTM FiberliteTM F15-8 x 50cy Fixed-Angle Rotor.
Fiberlite Rotor:- Reduces run-times with higher G-forces achieved with lightweight carbon fiber rotors
- Ensures structural integrity through corrosion- and fatigue-resistant design
- Backed by a 15-year warranty
Ordering Information:
Adapters are sold separately. O-ring Refresher Kit (021-085-077) is also available. Contact your sales representative for more information.
Compatible with:
For Thermo Scientific Sorvall™ Legend™ X1, XT, Heraeus™ Multifuge™ X1, X3, and Thermo Scientific Nalgene™ bottles and tubes
Recommended for:
Pelleting cells, bacteria, subcellular fractions, and small amounts of nucleic acids and viruses.
Note:
†Performance may vary by centrifuge model.
Specifications
Fixed Angle Rotor | |
104 mm | |
121 mm | |
25° |
8 x 50 mL | |
1381 | |
30 mm |