missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Filing cabinet, Ekwo, beige, two drawer, 711mm x 470mm x 622mm
Brand: Manutan 2019O054
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Fully welded filing cabinets for storing up to 200 foolscap suspended files.- Two drawers
- Beige
- Dimensions (H x W x D): 711mm x 470mm x 622mm