missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Filling Scoop for Foodstuffs
Filling Scoop with easy-to-clean, smooth and pore-free surface ideal for the food sector.
9.25 € - 20.05 €
Specifications
Product Type | Filling Scoop |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Color | White |
Certifications/Compliance | FDA and (EU) Nr. 10/2011 |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10270512
|
Buerkle™
8300-5012 |
355 mm | 167 mm |
20.05 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
11971471
|
Buerkle™
8300-5010 |
250 mm | 110 mm |
9.25 €
Each |
Estimated Shipment: 07-05-2024
Log in to see stock. |
||||
Description
- For foodstuffs (FDA and EU Nr. 10/2011)
- Polypropylene has a high resistance to chemicals and temperatures
- Can be also used for boiling products
Specifications
Filling Scoop | |
Autoclavable | |
FDA and (EU) Nr. 10/2011 |
Polypropylene | |
White | |
Suitable for Use with Foodstuffs |