missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Filling Tubes for BRAND Seripettor, Dispensette S, Dispensette III and Dispensette Organic Bottletop Dispensers
Filling tubes for all BRAND Seripettor and Dispensette models made after 1997
Brand: BRAND™ 708214
Code : NEW
Additional Details : Weight : 0.02000kg
Description
- 704536 - autoclavable filling tube for seripettor, 250mm, each
- 704538 - autoclavable filling tube for seripettor, 500mm, each
- Telescoping filling tubes adjust to correct height without cutting.
- Unique design allows aspiration of liquid from bottom of bottle while minimizing aspiration of precipitates.
- Two different diameter tubes: One for 1mL, 2mL, 5mL and 10mL nominal capacity dispensers; and one for 25mL, 50mL and 100mL nominal capacity dispensers
- Five different lengths: 70-140mm; 125-240mm; 170-330mm; 195-350mm; 250-480mm
Specifications
Telescoping Filling Tubes For Nominal Volume 0.5, 1, 2, 5, 10 mL | |
FEP | |
Dispensette™ S (all models), III, Organic, TA and seripettor™ pro | |
195 to 350 mm |