missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Filter Boards, Discs, Grade C 160
Filter boards with increased wet strength for the filtration and absorption of liquids.
14.70 € - 18.80 €
Specifications
Basis Weight | 160 g/m2 |
---|---|
Format | Disc |
Material | Cotton Linters, Refined Pulp |
Grade | C 160 |
Quantity | 50/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15922930
|
Sartorius Stedim Biotech™
FT-3-343-090 |
90 m |
14.70 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
15932930
|
Sartorius Stedim Biotech™
FT-3-343-150 |
150 mm |
18.80 €
Pack of 50 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
|||||
Description
- Constructed of cotton linters and refined pulp
- Suitable for analytical sample preparation
- Non-sterile, bulk packed
Specifications
160 g/m2 | |
Cotton Linters, Refined Pulp | |
50/Pk. |
Disc | |
C 160 | |
0.3 mm |