missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Filters for Transferpette™ Pipets
Fit pipets 0.5 to 5mL or 1 to 10mL. Filters for Transferpette™ Pipets are available in packs of 25.
Brand: BRAND™ 704652
12.04 EUR valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 03
Additional Details : Weight : 0.00450kg
Description
- Filters for use with Transferpette™ and Transferpette™ S
- Fits pipets 0.5 to 5mL or 1 to 10mL
- Available in packs of 25
Specifications
0.5 to 5 mL | |
Transferpette™, Transferpette™ S pipets | |
25 Pack |