missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Filter Holders
Use to vacuum filter liquids for bacteriological or particulate contamination analysis
Brand: Merck XF2014710
Code : 72
Additional Details : Weight : 0.10000kg
Description
Analytical Stainless Steel Filter HolderSpecifications
Not Autoclavable | |
Non-sterile | |
Laboratory Filter Holders or Cyclones | |
15.6 cm |
Stainless Steel | |
9 cm2 | |
100 mL | |
6.2 cm |