missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Filter Housing Cartridge Coupler
Cole-Parmer™ Filter Housing Cartridge Coupler allows you to use multiple 10-inch filters in a 20-inch or 30-inch housing.
Brand: Cole-Parmer™ 01508-39
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Coupler joins 10 in. filters
- Two filters may be joined for a 20 in. cartridge
- Three filters may be joined for a 30 in. cartridge
- Compatible with the following filters:
- GH-29830-30
- GH-01508-92
- GH-01508-93
- GH-01508-91
- GH-29830-63
- GH-29830-40
- GH-29830-60
- GH-29831-63
- GH-29831-61
Specifications
DOE Filter Housing Cartridge Coupler, 10 in. to 20 in. or 30 in. | |
Filters, 10 in. | |
Filter Coupler |