Learn More
Merck Steriflip™ Tube Top Vacuum Filter Units
Eliminate sample transfer in centrifuge filtration. Steriflip™ Tube Top Vacuum Filter Units provide performance and convenience in one. Just attach a sample tube, flip it over and filter. PES 0.22µm filter, graduated 50mL centrifuge tube.
Brand: Merck SCGP00525
245.38 EUR valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.90000kg
Description
Performance and convenience all in one- Eliminates sample transfer
- Attach unit to a 50mL centrifuge tube containing the sample
- Flip it over and apply vacuum
- Collect filtrate in 50mL centrifuge (filtrate) tube supplied
- Gamma radiation sterilized
- Millipore Express™ polyethersulfone (PES) 40mm membrane with 0.22μm pores
- Provides fast flow and low protein binding
- Includes filter, graduated 50mL centrifuge tube and tube cap
Specifications
Clear | |
Single-use | |
PES | |
Sterile | |
Low protein binding clarification of aqueous solutions | |
25Pack | |
Steriflip-GP Filter Unit | |
0.6 mL | |
40 mm |
|
|
MBS/Polypropylene | |
0.22 μm | |
7 cm2 | |
25Pack | |
45°C | |
50 mL | |
13.8 cm |