missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 616 G Grade Filter Papers, Round

Particularly suited for soil analysis and phosophorus anaylsis (e.g., in iron works). Macherey-Nagel™ MN 616 G Grade Filter Papers, Round is a smooth phosphate-free technical filter paper with medium fast filtration speed.

Brand:  Macherey-Nagel™ 483015

Product Code. 10002821

  • 22.35 € / Pack of 100
Only null left
Estimated Shipment: 05-05-2026
Add to basket
This item is not returnable. View return policy

Description

Description

High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

Order Info

dimDiameterMetric

Specifications

Specifications

85 g/m2
Round
Soil analysis, phosophorus analysis
100 Pack
Filter Paper
Phosphate free
22sec.
MN 616 G
0.2 mm
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.