missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Finntip™ Biocon Pipette Tips
Perform PCR and other purity demanding applications with these biocon pipette tips, certified free from endotoxin, DNA, DNase and RNase.
23.15 € - 45.61 €
Specifications
Filtered | Non-Filtered |
---|---|
Sterility | Sterile |
Certifications/Compliance | ISO 9001, ISO 14001, ISO 13485 |
Product Line | FinnTip Biocon |
Product Code | Brand | Description | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Volume (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
10115582
|
Thermo Scientific™
94053100 |
Finntip BioCon 10, Non-Filtered, Sterile, | 10 μL | Thermo Scientific FinnTip BioCon 10 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10125582
|
Thermo Scientific™
94053200 |
Finntip BioCon 250, Non-Filtered, Sterile, | 250 μL | Thermo Scientific FinnTip BioCon 250 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
10415012
|
Thermo Scientific™
94053300 |
Finntip BioCon 1000, Non-Filtered, Sterile, | 1000 μL | Thermo Scientific FinnTip BioCon 1000 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Perform PCR and other purity demanding applications with Thermo Scientific™ Finntip™ Biocon Pipette Tips, certified free from endotoxin, DNA, DNase and RNase.
Features:- Individually packed
- Three models in volume range 0.2-1000μL
- Presterilized with gamma radiation
- Includes certificate of quality
Recommended for: PCR applications, molecular biology
Specifications
Non-Filtered | |
Sterile | |
ISO 9001, ISO 14001, ISO 13485 | |
FinnTip Biocon |