missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ AX-500 Series Compound Research Microscope

Choice of three optical objectives and three optical heads. Fisherbrand AX-500 Series Compound Research Microscope with “cool light” LED illumination are designed or university and research laboratory use.

Brand:  Fisherbrand™

Additional Details : Weight : 0.09000kg

 View more versions of this product

Product Code. 15308834

  • 530.00 € / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
  • Choice of optical heads: Monocular, binocular, trinocular (permits attachment of a digital camera)
  • Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
  • Adjustable 3W LED illumination with intensity control
  • Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
  • 18mm eyepieces with rubber eyeshields
  • 30° inclined ergonomic Siedentopf viewing head
Specifications

Specifications

Abbe/Iris
Trinocular
4X, 10X, 40X, 100X
DIN Achromatic
IEC power cord, built in cord hanger, dustcover, allen key
Standard DIN
13.3 x 7.0 x 15.3 in. (34 x 18 x 39 cm)
6.5 kg
18 mm
LED
AX-503A
Microscope
Inward-facing quadruple revolving
2 year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts
14.3 lb.
IEC 110/220 V (UL/CSA)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers