missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ AX-500 Series Compound Research Microscope

Choice of three optical objectives and three optical heads. Fisherbrand AX-500 Series Compound Research Microscope with “cool light” LED illumination are designed or university and research laboratory use.

Brand:  Fisherbrand™

Additional Details : Weight : 7.90000kg

 View more versions of this product

Product Code. 15398824

  • 975.00 € / Each


Call for latest local availability
01 885 5854
Add to basket

Description

Description

  • Choice of optical objectives, with wide range of magnification: 4x, 10x, 40x, 100x: Achromat, Super high contrast and Plan achromat
  • Ergonomically designed, professional frame with low position coaxial focusing allows one handed operation, making extended use comfortable
  • Adjustable 3W LED illumination with intensity control
  • Built-in low drive mechanical stage with extended post for X and Y control (135mm x 140mm)
  • 18mm eyepieces with rubber eyeshields
  • 30° inclined ergonomic Siedentopf viewing head
Specifications

Specifications

IEC power cord, built in cord hanger, dustcover, allen key
Abbe/Iris
18mm
3W LED
Standard DIN
34 x 18 x 39cm (13.3 x 7.0 x 15.3 in.)
Two year for electrical parts (except bulbs, cords and fuses), five year for optical and mechanical parts
AX-502A
Achromat DIN 4X, 10X, 40X, 100X
Binocular
Inward-facing quadruple revolving
6.5kg
IEC 110V/220V (UL/CSA)
Microscope
Videos
Documentation