missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Hands-Free Fold-Up Magnifiers
Allow two-handed examination of objects while yielding a sharp, crisp and distinct image
28.23 € - 86.95 €
Specifications
Material | Glass |
---|---|
Product Type | Magnifier (Hands-free, Fold-up) |
For Use With (Application) | For use in quality control, labs, food, electronics, manufacturing and universities |
Includes: Batteries, with lighted models.
Product Code | Brand | Diameter (Englis) Lens | Diameter (Metric) Lens | Magnification | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Englis) Lens | Diameter (Metric) Lens | Magnification | Price | Quantity & Availability | |||
11744396
|
Fisherbrand™
|
4 in. | 10.16 cm | 2.5x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11754396
|
Fisherbrand™
|
3.5 in. | 8.89 cm | 2.5x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11764396
|
Fisherbrand™
|
3 in. | 7.62 cm | 3x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11704406
|
Fisherbrand™
|
0.5 in. | 1.27 cm | 10x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11784396
|
Fisherbrand™
|
1.25 in. | 3.17 cm | 5x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11774396
|
Fisherbrand™
|
2 in. | 5.08 cm | 3.5x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
11794396
|
Fisherbrand™
|
0.87 in. | 2.21 cm | 7x |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Fisher Scientific™ Hands-Free Fold-Up Magnifiers all fold twice for compact storage. Allow two-handed examination of objects while yielding a sharp, crisp and distinct image.
- Bottom panel features white grid markings in both inches and millimeters to assist in measuring
- All-glass optics ensure perfect focus with zero distortion
- Seven sizes are available, including three featuring brilliant battery-powered illumination
Specifications
Glass | |
Magnifier (Hands-free, Fold-up) | |
For use in quality control, labs, food, electronics, manufacturing and universities |