Learn More
Fisherbrand™ High-Temperature Type-K Beaded Probe
Beaded probe provides fast, accurate readings of air/gases, semi-solids, and liquids
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 5.00000kg
Description
Fisher Scientific™ High-Temperature Type-K Beaded Probe provides fast, accurate readings. For use with air/gases, semi-solids, and liquids. Beaded probe provides fast, accurate readings of air/gases, semi-solids, and liquids.
Stainless-steel probe attached to braided metal wire cable.Specifications
0.19 in. | |
Provides fast, accurate readings of air/gases, semi-solids, and liquids | |
305 cm | |
Stainless Steel | |
High temperature beaded probe | |
1799.6°F | |
-99.4°F | |
-73°C to +982°C (continuous) or 1093°C (short-term) |
0.5 cm | |
120 in. | |
305 cm | |
Stainless Steel Type K Beaded | |
120 in. | |
982°C | |
-73°C | |
Thermometer |