Learn More
Fisherbrand™ Isotemp™ 4100 H12A Open Heated Acrylic Bath Circulators
Acrylic open heated baths are fitted with bridge plates for placement of the control head
Brand: Fisherbrand™
Code : 46
Additional Details : Weight : 7.10000kg
Description
Valuable for customers who need to observe the application behaviour within the bath
- Heating capacity up to 1000 watts
- With 12-liter bath
- Easy sample viewing during operation
Temperature Range: Ambient to +80°C
Specifications
341.5 to 432.8 oz. | |
17 L/min. | |
Ambient +10 to 80°C | |
1.2 | |
4100 H12A | |
13.7 x 13.9 x 13.3 in. (34.7 x 35.3 x 33.7 cm) | |
36.5 cm | |
35.3 cm | |
33.7 cm | |
7.7 kg |
10.1 to 12.8 L | |
Force | |
Isotemp™ Open Heated Acrylic Bath Circulator | |
310 mbar | |
±0.05°C | |
14.4 in. | |
13.9 in. | |
13.3 in. | |
16.9 lb. | |
230 V 50 Hz |