missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Hot Plate, Ambient to 400°C, Ceramic

Shape: Square; Size: 10.25 x 10.25 in.; Plug Type: UK/AUS/CN-Style

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 6.12000kg

Product Code. 15323538

  • 346.00 € / Each


Estimated Shipment date
from Supplier 22-06-2020
Add to basket

Description

Description

Advanced technology
  • Strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Specifications

Hot Plate
Square
Hotplate
10.25 x 10.25 in.
16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
41.1 cm
230 V, 50/60 Hz
3 Years
UK-Style
230 V
Ceramic
Ambient to 400°C
10.2 cm
28.7 cm
50/60 Hz
CE, ROHS Compliant
Videos
Documents
View accessory products