missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Hot Plate Stirrer, Ambient to 540°C, Ceramic

Slow-speed stirring, consistent speed control, and strong magnetic coupling.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 2.98800kg

 View more versions of this product

Product Code. 15303518

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

Experience precise stirring control, exceptional safety and temperature performance for your routine protocols.

Advanced technology
  • Slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Automatic over-temperature protection
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
  • Includes stir bar

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Services

Three years

Specifications

Specifications

Ceramic
Hotplate Stirrer
230 V 50/60 Hz
4.25 x 4.25 in.
Ambient to 540°C
50/60 Hz
12.7 cm
Stirring Hotplate, Stirrer
UK/AUS/CN
50 to 1500 rpm
10 in. x 5 in. x 3.6 in., 25.4 cm x 12.7 cm x 9.1 cm
230 V
Stir Bar
5 in.
9.1 cm
3.6 in.
25.4 cm
10 in.
Square
1 L
3 Years
RoHS, cCSAus (100 to 120 V Model), CE (230 V Model)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers