Learn More
Fisherbrand™ SX-Timer™ and Quick-Timer™ Pocket Timers
Easy-to-read and use without buttons, batteries or confusing settings. Fisherbrand SX-Timer and Quick-Timer Pocket Timers can be adjusted from 1 to 60 minutes in one-minute increments.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.22000kg
Includes: Chemical resistant ABS Plastic case, lanyard, keychain, magnet on back
Description
- Turning the pointer to the desired countdown setting automatically winds the timers
- Indicating pointer always shows exact time remaining
- Loud five-second bell rings at zero
- Chemical-resistant ABS plastic case
Quick-Timer
- Blue/white with magnet on back
- Dia.: 2.5 × 1 in. (6.4 × 2.5cm)
- Weight: 3 oz. (85g)
SX-Timer
- Translucent blue/white
- Dia.: 2.25 × 1 in. (5.7 × 2.5cm)
- Weight: 2.25 oz. (63g)
Specifications
Pocket Timer | |
5 sec. Loud Bell | |
Blue/White | |
2.54 cm | |
6.35 cm | |
85.04 g |
0 to 60 min. | |
1 min. | |
1 in. | |
2.5 in. | |
3 oz. | |
Chemical resistant ABS Plastic case, lanyard, keychain, magnet on back |